APV Crepaco Plate Heat Exchanger

APV Crepaco Plate Heat Exchanger

APV Crepaco Plate Heat Exchanger. Model: LR9AV. W/O: 28106-1. Nat'l Bd: 5657. Number of plates: 84. Heat transfer surface area: approx. 1,100 sq. ft. Inlets: (1) 6 in. dia. port (product), (1) 6 in. dia. flanged port (steam). Outlets: (1) 4 in. dia. port (condensate), (1) 6 in. dia. port (product). Overall dimensions: 10 ft. 6 in. L x 34 in. W x 9 ft. 6 in. H.

Product Details
  • Stock No: ASAC006.
  • Manufacturer: APV
  • Model: LR9AV
Heat Exchanger Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
APV Crepaco Plate Heat Exchanger
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed