APV Crepaco Plate Heat Exchanger with Titanium Plates - 380.72 Sq. Ft.

APV Crepaco Plate Heat Exchanger with Titanium Plates - 380.72 Sq. Ft.

1997 APV Crepaco Plate Heat Exchanger. Model: SR350. Number of plates: 89. Plate material of construction: titanium. Heat transfer surface area: approx. 380.72 sq. ft. Approximate liquid volume: 28 gallons. MAWP: 150 psig. Maximum operating temperature: 320°F. Inlets/outlets: (4) 3 in. dia. flanged ports. Overall dimensions: 9 ft. 2 in. L x 1 ft. 10 in. W x 4 ft. 9-1/2 in. H.

Product Details
  • Stock No: DWKN205.20
  • Manufacturer: APV
  • Model: SR350
  • Serial Number: 27272
Heat Exchanger Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
APV Crepaco Plate Heat Exchanger with Titanium Plates - 380.72 Sq. Ft.
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed