APV Crepaco Positive Displacement Pump

APV Crepaco Positive Displacement Pump

APV Crepaco Positive Displacement Pump. Model: 4R. S/N: E-1405. Maximum capacity: 90 gpm. Maximum speed: 900 rpm. Displacement: 17.50 gal/100 revolutions. APV Crepaco pumps are known for their rugged, long-lasting and efficient performance. Every pump in the line has standard a stainless steel body, resilient molded rotors, and a heavy duty cast iron gear case which provides long-lasting, economical service over a wide range of products and applications. Inlets/outlets: (2) 2 in. dia. threaded fittings. Overall dimensions: 14 in. L x 11-1/2 in. W x 14 in. H.

Product Details
  • Stock No: HDGF042.7
  • Manufacturer: APV
  • Model: 4R
  • Serial Number: E-1405
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
APV Crepaco Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed