APV Crepaco Positive Displacement Pump

APV Crepaco Positive Displacement Pump

APV Crepaco Positive Displacement. Model: R700RIRH. S/N: T00395192-1003. Inlets: (1) 9-1/4 in. L x 6-1/2 in. W infeed. Outlets: (1) 4 in. dia. ACME fitting. Overall dimensions (pump): 6 ft. 3 in. L x 1 ft. 8-1/2 in. W x 2 ft. 8 in. H.
Product Details
  • Stock No: KAAM0231B
  • Manufacturer: APV
  • Model: R700RIRH
  • Serial Number: T00395192-1003
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
APV Crepaco Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed