APV Crepaco Positive Pump

APV Crepaco Positive Pump

APV Crepaco Positive Pump. Model: R6BSWF. S/N: P-3880-96. Sanitary, stainless steel. Pump displacement per revolution: 0.29 gallons. Maximum capacity: 150 gpm. Maximum rpm: 900. Flushed, double mechanical seal. Baldor motor, 7-1/2 hp, 1725 rpm, 208-230/460 V, 21.5-20/10 amps, 60 Hz, 3 phase. APG motor drive, 6.2 of ratio, final rpm: 278. Complete parts interchangeability. Easy disassembly and cleanup, low maintenance. Typical applications: fruit cocktail, yogurt, alcoholic beverages, doughs, chocolate and shampoo. Stainless steel base. Inlet/outlet: (2) 2-1/2 in. dia. S-line. Overall dimensions: 48 in. L x 15 in. W x 22 in. H.

Product Details
  • Stock No: CCFP179.
  • Manufacturer: APV
  • Model: R6BSWF
  • Serial Number: P-3880-96
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
  • Product Purchased From: Fruit Processor
APV Crepaco Positive Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed