APV Crepaco Positive Pump

APV Crepaco Positive Pump

APV CrepacoPositive Pump. Model: F-3796. S/N: R4R. Pump capacity: 60 gpm. Reliance motor, 5 hp, 1730 rpm, 230-460 V, 14/7 amps, 60 Hz, 3 phase. Dodge APG motor drive, ratio: 5, output rpm: 350. Pressure relief valve on cover. Stainless steel base. Overall dimensions: 44 in. L x 12 in. W x 21 in. H.

Product Details
  • Stock No: HDCD156A.6a
  • Manufacturer: APV
  • Model: F-3796
  • Serial Number: R4R
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
APV Crepaco Positive Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed