APV Crepaco Pump Stainless Steel

APV Crepaco Pump Stainless Steel

APV Crepaco pump, Model 14V2, S/N H-3575-93, on a stainless steel base with wheels and a stainless steel control panel. Reliance Electric Motor, S/N P14H4506P-RU, 208/230/460 volt, 3 phase, 60 Hz, 5.8-5.6 2-8 amp, 2.0 hp, 3,450 rpm. (1) 3 in. inlet, (1) 2in. outlet. Overall dimensions 20 in. L x 37 in. W x 38 in. H.

Product Details
  • Stock No: END88298.2
  • Manufacturer: APV
  • Model: 14V2
  • Serial Number: H-3575-93
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
APV Crepaco Pump Stainless Steel
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed