APV Crepaco Pump Stainless Steel

APV Crepaco Pump Stainless Steel

APV Crepaco Pump Motor spare for pump Model 16V2, 2 hp 208-230/460 volts 3,450 rpm, stainless steel electrical enclosure, less pump, overall dimensions 34 in. H x 20 in. W x 40 in. H

Product Details
  • Stock No: END88302.2
  • Manufacturer: APV
  • Model: 16V2
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
APV Crepaco Pump Stainless Steel
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed