APV Crepaco Pump Stainless Steel

APV Crepaco Pump Stainless Steel

Crepaco Pump Model 16V2, S/N H-3572-93, Motor 2 hp 208-230/460 volts 3,450 rpm, 2-1/2 in. threaded inlet 1-1/2 in. threaded outlet, stainless steel electrical enclosure, overall dimensions 34 in. H x 20 in. W x 40 in. H

Product Details
  • Stock No: END88304.2
  • Manufacturer: Crepaco
  • Model: 16V2
  • Serial Number: H-3572-93
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
APV Crepaco Pump Stainless Steel
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed