APV Crepaco R-Series Positive Displacement Pump

APV Crepaco R-Series Positive Displacement Pump

1994 APV Crepaco R-Series Positive Displacement Pump. Model: R6BS. S/N: H-6993-94. Material of construction: 316 stainless steel. Nominal Capacity: 260 gpm. Displacement per Revolution: 0.29 gal. Maximum Speed: 900 rpm. APV Crepaco pumps are known for their rugged, long-lasting, efficient performance. The "R" Series Rotary Pumps incorporate stainless steel bodies with versatile, resilient, molded rotors and a heavy cast iron gear case for use in sanitary applications. Inlets/outlets: (2) 3 in. dia. S-line fittings. Overall dimensions: 1 ft. 1 in. L x 1 ft. 1 in. W x 1ft. 3 in. H. (ACN103)
Product Details
  • Stock No: 111
  • Manufacturer: APV
  • Model: R6BS
  • Serial Number: H-6993-94
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
APV Crepaco R-Series Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed