APV Crepaco R-Series Positive Displacement Pump

APV Crepaco R-Series Positive Displacement Pump

APV Crepaco R-Series Positive Displacement Pump. Model: R6R. S/N 6SR-2996. Nominal capacity: 240 gpm. Displacement per Revolution: 0.29 gal. U.S. Motor, 7.5 hp, 1500/1800 rpm, 208/220 V, 23.0/22.3-21.0 amps, 50/60 cycles, 3 phase. Overall dimensions: 4 ft. 1 in. L x 2 ft. 6 in. W x 2 ft. 9 in. H.

Product Details
  • Stock No: CCFP302.
  • Manufacturer: APV
  • Model: R6R
  • Serial Number: 6SR-2996
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
  • Product Purchased From: Fruit Processor
APV Crepaco R-Series Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed