APV / Crepaco R series Positive Displacement Pump

APV / Crepaco R series Positive Displacement Pump

APV / Crepaco R-Series Positive Displacement Pump. Model: 4R. Flow rate for new pump is 70 gpm with required horsepower and pressure at 80 psi. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Stainless steel pump body with vented cover. Leeson motor: 5 hp, 1740 rpm. Inlet/Outlet. (2) 2 in. ACME fitting. Includes spare rotors.(ACN74a).

Product Details
  • Stock No: MDBC049.9
  • Manufacturer: Crepaco
  • Model: 4R
  • Serial Number: 11662
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
APV / Crepaco R series Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed