APV Crepaco R-Series Positive Displacement Pump

APV Crepaco R-Series Positive Displacement Pump

1994 APV Crepaco R-Series Positive Displacement Pump. Model: R6BS. Flow rate for new pump is 240 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Material of construction: 316 stainless steel. APV Crepaco pumps are known for their rugged, long-lasting, efficient performance. The "R" Series rotary pumps incorporate stainless steel bodies with resilient, molded rotors and a heavy cast iron gear case for use in sanitary applications. Baldor Motor: 5 hp. Overall dimensions: 4 ft. 6 in. L x 1 ft. 7 in. W x 1 ft. 10 in. H.(ACN103).
Product Details
  • Stock No: OIP8111
  • Manufacturer: APV
  • Model: R6BS
  • Serial Number: H-6993-94
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
APV Crepaco R-Series Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed