APV Crepaco R-Series Positive Displacement Pump

APV Crepaco R-Series Positive Displacement Pump

1997 APV Crepaco R-Series Positive Displacement Pump. Model: R3HDBS. Approximate flow rate for new pump is 40 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Reliance electric motor, 3 hp, 1730 rpm. Dodge APG speed reducer, ratio: 1:9.30, rpm out: 186 (final). Overall dimensions: 3 ft. 6 in. L x 1 ft. 7 in. W x 1 ft. 7 in. H.(ACN73a).

Product Details
  • Stock No: RGMP007.7
  • Manufacturer: APV
  • Model: R3HDBS
  • Serial Number: P-70421097
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
APV Crepaco R-Series Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed