APV Crepaco R3 Positive Displacement Pump

APV Crepaco R3 Positive Displacement Pump

APV Crepaco Positive Displacement Pump. Model: R3R. S/N: R3R-25603. Flow rate for new pump is 40 gpm with required horsepower and pressure. Discuss with salesperson your process and duty to determine if this refurbished pump should handle your specific duty. Baldor electric motor: 5 hp. Sterling Electric Speed-Trol variable speed drive. Gear ratio: 5.06:1. Input rpm 1,725. Final rpm range: 90 rpm to 340 rpm. Inlet/Outlet: (2) 1-½ in. Overall dimensions: 4 ft. 2 in. L x 1 ft. 3 in. W x 2 ft. 6 in. H. (ACN74).
Product Details
  • Stock No: SUBF606.3
  • Manufacturer: APV
  • Model: R3R
  • Serial Number: R3R-25603
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
APV Crepaco R3 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed