APV Crepaco Sanitary Centrifugal Pump

APV Crepaco Sanitary Centrifugal Pump

1991 APV Crepaco Sanitary Centrifugal Pump. Model: 4V2. S/N: G-4215-91. Capacity: 40 gpm. Impeller diameter: 3-1/2 in. Seal option. O-ring. Baldor Industrial Motor, 2 hp, 3450 rpm, 230/460 V, 5.2/2.6 amps, 60 Hz, 3 phase. Inlet: (1) 2 in. dia. S-line fittings. Outlet: (1) 1-1/2 in. dia. S-line fittings. Overall dimensions: 1 ft. 8 in. L x 10 in. W x 7 in. H.

Product Details
  • Stock No: BIIR8009B.
  • Manufacturer: APV
  • Model: 4V2
  • Serial Number: G-4215-91
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
APV Crepaco Sanitary Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed