APV Crepaco Sanitary Centrifugal Pump

APV Crepaco Sanitary Centrifugal Pump

APV Crepaco Sanitary Centrifugal Pump. S/N: 16-22128. Impeller diameter: 4-1/2 in. Baldor Industrial motor: 5 hp, 3450 rpm, 208-230/460 V, 13.1-11.5/5.7 amps, 60 Hz, 3 phase. Inlets: (1) 2 in. dia. NPT fitting. Outlets: (1) 1-1/2 in. dia. NPT fitting. Overall dimensions: 1 ft. 8 in. L x 10-1/2 in. W x 9-3/4 in. H.

Product Details
  • Stock No: NOIP8027
  • Manufacturer: APV
  • Serial Number: 16-22128
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
APV Crepaco Sanitary Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed