APV Crepaco Sanitary Centrifugal Pump

APV Crepaco Sanitary Centrifugal Pump

APV Crepaco Sanitary Centrifugal Pump. S/N: H-3897. (1) 6-1/2 in. dia. impeller. (1) 4 in. L auger. Reliance Electric Motor, 20 hp, 3500 rpm, 230/460 V, 50/25 amps, 60 Hz, 3 phase. Inlet: (1) 4 in. dia. S-line fitting. Outlet: (1) 2 in. dia. S-line fitting. Overall dimensions: 3 ft. 1 in. L x 1 ft. 4-3/4 in. W x 1 ft. 3 in. H.

Product Details
  • Stock No: OIP130
  • Manufacturer: APV
  • Serial Number: H-3897
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
APV Crepaco Sanitary Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed