APV Crepaco Sanitary Centrifugal Pump

APV Crepaco Sanitary Centrifugal Pump

APV Crepaco Sanitary Centrifugal Pump. Model: 6V2. S/N: F-7229-89. Impeller diameter: 6 in. Seal option: Single mechanical. Reliance Electric Motor. 2 hp, 1725 rpm, 208-230/460 V, 6.4/3.2/2.6 amps, 60 Hz, 3 phase. Inlets: (1) 2-1/2 in. dia. S-line fitting. Outlets: (1) 1-1/2 in. dia. S-line fitting. Overall dimensions: 1 ft. 7 in. L x 1 ft. W x 9-1/2 in. H.

Product Details
  • Stock No: pBBCF087B.
  • Manufacturer: APV
  • Model: 6V2
  • Serial Number: F-7229-89
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
APV Crepaco Sanitary Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed