APV Crepaco Scraped Surface Heat Exchanger 6 x 72

APV Crepaco Scraped Surface Heat Exchanger 6 x 72

APV Crepaco Scraped Surface Heat Exchanger. Model: 1HRT672. Approximate barrel dimensions: 6 in. diameter x 6 ft. L. MAWP: 150 psi @ 650°F. MDMT: 150 psi @ -20 °F. Sew-Eurodrive Motor, 10 hp, 490/1980 rpm, 230/460 V, 26/12 amps, 60 Hz, 3 phase. Sew-Eurodrive Variable Speed Drive, 5 and 14 Ratio, 1410 lb/in, 490 and 1960 input rpm, 95 and 380 output rpm. APV scraped surface heat exchangers (SSHE) consist of a jacketed cylinder with a rotating dasher holding rows of scraper blades. The product is pumped through the cylinder while the heating or cooling medium is circulated between the cylinder and the jacket. The medium can be steam, water or a refrigerant such as ammonia or Freon. Uses (4) 5 in. casters for easy maneuverability and has 1 in. ground clearance. Inlet: (1) 1-1/2 in. dia. S-line fitting (product), (2) 2-1/2 in. dia. FNPT (media). Outlets: (2) 1/4 in. dia. FNPT (relief), (1) 1-1/2 in. S-Line fitting (product), (2) 2-1/2 in. dia. FNPT (media). Overall dimensions: 11 ft. 8 in. L x 3 ft. 6 in. W x 2 ft. H.

Product Details
  • Stock No: ENAE63335.
  • Manufacturer: APV
  • Model: 1HRT672
  • Serial Number: F-2853-1RT672
Votator & Heat Exchanger Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
APV Crepaco Scraped Surface Heat Exchanger 6 x 72
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed