APV Crepaco Stainless Steel Holding Tank and Pump - 300 Gallons

APV Crepaco Stainless Steel Holding Tank and Pump - 300 Gallons

APV Crepaco Stainless Steel Holding Tank and Pump – 300 Gallons. Model: M.H. S/N: C-0611. Infeed hopper diameter: 6 ft. Hopper wall thickness: 0.118 inches. APV Crepaco Positive Displacement Pump with Baldor Industrial Motor, 15 hp, 1760 rpm, 208-230/460 V, 40-37/18.5 amps, 60 Hz, 3 phase. Motor drive. Inlets: (1) 9 in. L x 6-1/2 in. W infeed. Outlets: (1) 4 in. dia. discharge ACME fitting. Overall dimensions: 7 ft. 11 ft. L x 6 ft. 1 in. W x 7 ft. 9 in. H.

Product Details
  • Stock No: KAAM0219.7a
  • Manufacturer: Crepaco
  • Model: M.H.
  • Serial Number: C-0611
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 15
  • Motor RPM: 1760
  • Motor Voltage: 208-230/460
  • Motor Amps: 40-37/18.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 95
  • Width (Inches): 61
  • Height (Inches): 93
Additional Product Details
APV Crepaco Stainless Steel Holding Tank and Pump - 300 Gallons
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed