APV Crepaco Stainless Steel Pressure Vessel

APV Crepaco Stainless Steel Pressure Vessel

APV Crepaco Stainless Steel Pressure Vessel. Serial No: E-4837-A. National Board no. 6854. MAWP: 60 PSIG at 350°F. Diameter: 36 in. Sidewall height: 60 in. Estimated volumes: 265 gallons.

Click here to see a video of the equipment
Product Details
  • Stock No: AFTN04
  • Manufacturer: APV
  • Serial Number: E-4837-A
Tank Details
  • Stainless Tank Type: Single Shell Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? Yes
  • Dimpled? No
  • Agitation? No
  • Tank National Board Number: 6854
  • Tank MAWP (PSI at temp): 60 PSIG at 350°F
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
Additional Product Details
APV Crepaco Stainless Steel Pressure Vessel
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed