- Product Details
APV Crepaco Stainless Steel Scraped Surface Heat Exchanger
APV Crepaco Stainless Steel Scraped Surface Heat Exchanger. S/N: HP-1-264-S. Jacketed cylinder: 6 in. diameter x 48 in. L. Rotating dasher. The product is pumped through the cylinder while the heating or cooling medium is circulated between the cylinder and the jacket. The machine is able to heat and cool fluids with particulates up to 1 in. (25.4 mm) and able to heat and cool high viscosity fluids. Reliance Electric Motor, 5 hp, 1155 rpm, 220/440 V, 15.2/7.6 amps, 60 cycles, 3 phase. Product inlet/outlet: 1-1/2 in. 'S' line. Overall dimensions: 87 in. L x 24-1/2 in. W x 49 in. H.
- Stock No: DCBJ1021.5
- Manufacturer: APV
- Serial Number: HP-1-264-S
- Number of Votator Tubes: 1
- Tube Diameter (inches): 6
- Tube Length (inches): 48
- Tube Material: Stainless Steel
- Inlets & Outlets Description: Inlet/outlet: 1-1/2 in. 'S' line
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Reliance
- Motor Horsepower(HP): 5
- Motor RPM: 1155
- Motor Voltage: 220/440
- Motor Amps: 15.2/7.6
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Length (Inches): 87
- Width (Inches): 24.5
- Height (Inches): 49
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!






















