APV Essence Recovery System

APV Essence Recovery System

APV Essence Recovery System. Includes APV vertical column with JD Cousins U-tube coil, two Hebeler Corporation essence storage tanks, balance tank, centrifugal pumps, Rosemount flowmeter, pneumatic valves, etc. Column dimensions: 6 ft. 4 in. L x 2 ft. 3 in. W x 19 ft. H. Overall dimensions: 9 ft. L x 6 ft. 6 in. W x 7 ft. H

Product Details
  • Stock No: HGPS1028B
  • Manufacturer: APV
Plate Details
Previous Refrigerant
  • Halocarbon (Freon) Compatible: No
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: (1) 1 hp US Motors and (1) 1 hp Emerson motor
Dimensions:
  • Length (Inches): 108
  • Width (Inches): 78
  • Height (Inches): 84
Additional Product Details
  • Year of Manufacture: 1994
APV Essence Recovery System
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed