APV Gaulin 15MR Laboratory Homogenizer

APV Gaulin 15MR Laboratory Homogenizer

APV Gaulin 15MR Laboratory Homogenizer. Model: 15 15MR-8TBA. S/N: 78911183. 2-stage manual valve assembly. Tapered seat ball valve cylinders. Design pressure, continuous: 8,000 psi. Design pressure, intermittent (20 min. maximum): 10,000 psi. Maximum capacity: 15 gph. Overall dimensions: 35 in. L x 35 in. W x 18 in. H.

Product Details
  • Stock No: DPPL032b.15
  • Manufacturer: APV
  • Model: 15 15MR-8TBA
  • Serial Number: 78911183
Homogenizer Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
APV Gaulin 15MR Laboratory Homogenizer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed