APV Gaulin Homogenizer

APV Gaulin Homogenizer

APV Gaulin Homogenizer, Model 1083-MD45-8TPSX, S/N 85L32201, 8,000 psi, 2-stage, 8,000 psi, plungers 1-¾ in. Overall Dimensions 81 in. L x 48 in. W x 68 in. H.
Product Details
  • Stock No: 520.NUK466.33a
  • Manufacturer: APV
  • Model: 1083-MD45-8TPSX
  • Serial Number: 85L32201
Homogenizer Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
APV Gaulin Homogenizer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed