APV Gaulin Homogenizer

APV Gaulin Homogenizer

APV Gaulin Homogenizer. Model MS45 5TPS. S/N 98911143. 100 hp 460 V, 1,770 rpm, rated psi 4,000, poppet valve 1.87 in., hydraulic 2 stage, plunger 2.12 in., block serial HT A4075-4,PT 927790,BP 42-131890,SE 92FS162, motor pulley Dia. 9-3/8 in. Gear Dia. 20-3/8 in., 66 in. H 54 in. W x 104 in. L.

Product Details
  • Stock No: 680.RGHTS1a
  • Manufacturer: APV
  • Model: MS-45-5TPS
  • Serial Number: 98911
Homogenizer Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
APV Gaulin Homogenizer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed