APV Gaulin Homogenizer

APV Gaulin Homogenizer

Gaulin Model MS45 3TPS, S/N38810639, 100 DP hp 460 volts 1,780 rpm, Rated psi 5,000, Poppet Valve 1.87 in., Hydraulic 2 Stage, Plunger 2.12 in., HT 616307, Block Serial PT 928749,ER 42 - 421810,SE 93D5351, Motor Pulley Dia. 9-3/8 in. Gear Dia. 20-3/8 in., 65 in. H x 54 in. W x 104 in. L.

Product Details
  • Stock No: 680.RGHTS2a
  • Manufacturer: Gaulin
  • Model: MS-45-3TPS
  • Serial Number: 38810
Homogenizer Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
APV Gaulin Homogenizer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed