APV Gaulin Homogenizer Head

APV Gaulin Homogenizer Head

APV Gaulin Homogenizer Head. S/N: HT686710-B2. Rated capacity: 4,500-6,000 gph. 4 in. diameter plungers. Single-stage hydraulic valve assembly. Tapered seat poppet valve cylinders. Working pressure: 1500 psi. This head was removed from an APV homogenizer, model: 6000 804-1.5TPN, S/N: 18910396. Dimensions of block: 23 in. L x 8 in. W x 18 in. H.

Product Details
  • Stock No: DGPD162B.
  • Manufacturer: APV
  • Serial Number: HT686710-B2
Homogenizer Details
  • Rated Capacity (GPH): 6,000
  • Maximum Operating Pressure (PSI): 1500
  • Number of Stages: 1
  • Valve Seats Type: Poppet
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 23
  • Width (Inches): 8
  • Height (Inches): 18
Additional Product Details
  • Known Issues or Problems: This head was removed from an APV homogenizer
APV Gaulin Homogenizer Head
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed