APV Gaulin Homogenizer

APV Gaulin Homogenizer

APV Gaulin Homogenizer. Model: G55. Max Capacity of 2035 gph. Max working pressure: 3000 PSIG. 60mm plungers. Reliance Electric motor: 75 hp, 1780 rpm, 230/460 v, 174/87.0 a, 60 Hz, 3 phase. Inlets/outlets: (2) 2 in. Tri-clamps, (1) 2 in. MNPT. Overall dimensions: 4 ft. 6-1/2 in. L x 6 ft. W x 5 ft. 1 in. H.

Product Details
  • Stock No: SFPC033.180
  • Manufacturer: APV
  • Model: G55
  • Serial Number: 19982410128
Homogenizer Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
APV Gaulin Homogenizer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed