APV Gaulin MC45 Series Homogenizer

APV Gaulin MC45 Series Homogenizer

APV Gaulin MC45 Series Homogenizer. Model: 4420 MC45 3TPS. S/N 777749. Maximum capacity: 4420 gph. 2-Stage hydraulic valve assembly. 2-3/4 in. diameter plungers. Tapered seat poppet valve cylinders. Maximum cylinder design pressure: 3000 psi. Previously used in dairy industry. Overall dimensions: 6 ft. 2 in. L x 4 ft. 6 in. W x 5 ft. 7 in. H.(ACN1650). FAD

Product Details
  • Stock No: HDSP066.311
  • Manufacturer: APV
  • Model: 4420-MC45-3 TPS
  • Serial Number: 777749
Homogenizer Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
APV Gaulin MC45 Series Homogenizer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed