APV Gaulin MC75 Homogenizer - 2500 PSI

APV Gaulin MC75 Homogenizer - 2500 PSI

Manton Gaulin APV Homogenizer MC75 Series. Model: 5000 MC752.5PS. Maximum capacity: 5000 GPH. Maximum working pressure: 2500 psi. Pressure and flowrate can be modified/adjusted to suit your needs. Tapered Poppet Seat Valves. 2.75 in. diameter plungers. 2-Stage hydraulic valve assembly. Teco Electric Motor, 100 hp, 3 phase. Hydraulic Pump with Century Electric Motor, 1/2 hp, 3 phase. Designated uniquely as slow drive, the MC75 series of homogenizers provide equal capacities at speeds up to 63% slower than competitive makes and operate at markedly lower pressures thus saving power and money. Other features include: self aligning connecting rods, twin herringbone gear drives and pressurized lubrication systems. Overall dimensions: 6 ft. 7 in. L x 5 ft. 2 in. W x 5 ft.1 in. H.(ACNXX-70).
Product Details
  • Stock No: HDCF128.311
  • Manufacturer: Gaulin
  • Model: 5000 MC752.5PS
  • Serial Number: 12705071
Homogenizer Details
  • Rated Capacity (GPH): 5000
  • Maximum Operating Pressure (PSI): 2500
  • Number of Stages: 2
  • Valve Seats Type: Poppet
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: (1) 100 hp Teco Electric Motor and (1) 0.5 hp Hydraulic Pump with Century Electric Motor
Dimensions:
  • Length (Inches): 79
  • Width (Inches): 62
  • Height (Inches): 61
  • ACN: XX-70
Additional Product Details
APV Gaulin MC75 Homogenizer - 2500 PSI
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed