APV Gaulin MS18-2.5 TPS Homogenizer

APV Gaulin MS18-2.5 TPS Homogenizer

APV Gaulin Homogenizer. Model 2100 MS18-2.5 TPS, S/N 994-12676. Single stage HVA. 2500 psi tapered seat poppet valve cylinder. Minimum capacity: 900 gph; maximum capacity: 2500 gph. Block serial HT 3813375BBB,PT927860,OR C-063266, S/N 9410661,18-1/2 in. Gear pulley dia.: 18 1/2 in.; motor gear dia.: 9 in. Pressure actuated switch range 3-90 psi. 1K psi Proof. Oil AGMA 5. Overall dimensions: 82 in. L x 48 in. W x 54 in. H.

Product Details
  • Stock No: 550.RGHTF1
  • Manufacturer: Not Specified
Homogenizer Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
APV Gaulin MS18-2.5 TPS Homogenizer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed