APV Gaulin MS18 Homogenizer - 1000 PSI

APV Gaulin MS18 Homogenizer - 1000 PSI

APV Gaulin Homogenizer. Model: 4020HCMP18-1TPN. SN: 7849522. Plunger size: 1-3/4 in. Poppet seat valve cylinders. MS18 style Frame. Maximum Cylinder Design pressure: 1000 psi. Maximum capacity: 4020 GPH. Currently setup as a pump, homogenizing valve(s) can be added. Pressure and flowrate can be modified/adjusted to suit your needs. Westinghouse Motor, 50 hp, 1765 rpm, 772 rpm (final), 230/460 V, 125/62.5 amps, 3 phase, 60 Hz, 3 phase. Motor pulley and gear pulley missing. Inlet : 3 in. S-Line fitting. Outlet: 2 in. ACME fitting. Overall dimensions: 7 ft. 2 in. L x 3 ft. 8 in. W x 4 ft. 4 in. H.
Product Details
  • Stock No: HDLF101.185
  • Manufacturer: APV
  • Model: 4020HCMP18-1TPN
  • Serial Number: 7849522
Homogenizer Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
APV Gaulin MS18 Homogenizer - 1000 PSI
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed