APV High Pressure Pump Stainless Steel

APV High Pressure Pump Stainless Steel

Gaulin Model 2800 MS45-TBS, S/N 109212 106, 125 hp 460 volts 1,775 rpm, psi Rating 4,000, Ball Valve 2-1/2 in., Hyraulic 2 Stage, Plunger 2.44 in., Block Serial 829250BBBBA,PT 928762,BR 42-633470,SE 9410657, Motor Pulley 9-1/2 in. Gear 23-3/4 in., 65 in. H x 54 in. W x 104 in. L.

Product Details
  • Stock No: 700.RGTJ1a
  • Manufacturer: APV
  • Model: 2800 MS45 - 4TBS
  • Serial Number: 109212 106
Homogenizer Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
APV High Pressure Pump Stainless Steel
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed