APV Homogenizer MS45 - 4TBS - 2000

APV Homogenizer MS45 - 4TBS - 2000

APV Homogenizer. MS45-4TBS - 2000, S/N10921 2105. 2.425 in. plunger. 4000 psi tapered seat ball valve cylinder. Minimum capacity: 1700 gph; maximum capacity: 4500 gph. High pressure pump, 100 hp. Tube with Square D Company Size 4 Starter. Block S/N 4095-1 PT928762 BR 42-323530 SE92J0220. Overall dimensions: 104 in. L x 54 in. W x 68 in. H.
Product Details
  • Stock No: 650.RGTJ2a
  • Manufacturer: APV
  • Model: MS45 - 4TBS - 2000
  • Serial Number: 109212105
Homogenizer Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
APV Homogenizer MS45 - 4TBS - 2000
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed