APV Hot Water Make Up System

APV Hot Water Make Up System

APV skid mounted hot water make up system consisting of bell and gosset Model SU105-2 shell and tube heat exchanger, S/N 91U817-6-04-2, goulds model 6 x 3-9, 7.5 hp 1,750 rpm base mounted motive pump, Fischer 1-1/2 in. steam valve and Sarco steam trap. Approximate capacity of 175 gph.

Product Details
  • Stock No: 67a-R365-B
  • Manufacturer: APV
  • Model: SU105-2
  • Serial Number: 91U817-6-04-2
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
APV Hot Water Make Up System
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed