APV HTST Skid

APV HTST Skid

APV HTST Skid, Model SR-35, S/N 15305, Pump: Waukesha Size 060, S/N 226570-98. Gear Box: Dodge APG, Size: 184DMZA, Input Hp: 5.82, Output rpm: 282.26, Torque: 1257. Motor: Reliance Electric. Frame: 180 TC, Model P18 G1123F, 3 phase, 60 Hz, 3 hp, 230/460 volt, 7.6/3.8 amps, 1,755 rpm. 2nd Pump: Unknown, 3 hp, 3 phase, 60 Hz, 230/460 volt, 9/4.5 amps, 1,750 rpm. 3rd Pump: Detroit Pump, Model 2.5X2X7, S/N: LA/I-95354-0. Motor: Century Pump motor. Frame 184 JP, 5 hp, 3 phase, 3,500 rpm, 230/460 volt, 13.4/6.7 amps. Fisher Valve Positioner Series 3660. S/N SP 36388. Input: 3 to 15. Fisher Control, Model 32-24588, Size 1 in. S/N 9610-161-1-1. Bench Range: 5-15 psi.
Product Details
  • Stock No: BIIR06.
  • Manufacturer: APV
  • Model: SR-35
  • Serial Number: 15305
HTST Details
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
  • Product Purchased From: Soda Manufactorer
APV HTST Skid
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed