- Product Details
APV HTST System- 1,000 gph
2001 APV HTST System- 1,000 gph (approx.). HTST skid is equipped with plate heat exchanger, holding tube, balance tank, product pump, water pump, and recording devices. APV plate heat exchanger, number of stainless steel plates: 87, number of dividers: 2, heating surface area: approx. 88.81 sq. ft. Stainless steel holding tube with a heating surface are of 21.5 sq. ft. (approx.). Stainless Steel Balance Tank with a Tri-Flo pneumatic valve and a Luminite 3-level indicator. Waukesha 30 Positive Displacement Pump, S/N: 273911-90. Reliance Motor, 1,670 rpm, 208-230/460 V, 60 Hz, 3 phase. Reliance Gear Drive, 7.28 ratio, 230 rpm (final). Worthington Centrifugal Pump, Model: D520112, S/N: 74122713112, size: 5x1x4, impeller diameter: 3.4 in., design pressure: 75 psi. Baldor Industrial Motor, 1hp, 3,450 rpm, 230/460 V, 3.2/1.6 amps, 60 Hz, 3 phase. Inlets: (1) 1-1/2 in. dia. (cold water), (1) 1-1/2 in. dia. (heat exchanger), (1) 1-1/2 in. dia. (hot water). Outlets: (1) 1-1/2 in. dia. (holding tube), (1) 1-1/2 in. dia. (heat exchanger). Overall dimensions: 105 in. L x 68 in. W x 79 in. H.
Product Details
- Stock No: HDSC124.67
- Manufacturer: APV
HTST Details
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!









