- Product Details
APV III Centrifugal Pump (220 GPM Max)
APV Puma-Series Centrifugal Pump. Model: Puma III. S/N: U2218M. Size: 2-3. Impeller diameter: 5 ½ in. Nominal capacity: 220 gpm @ 45 psi. Displacement per Revolution: 0.063 gal. The APV Puma pump is designed for use in open work areas adjacent to dairy, food, beverage, and industrial processing plant. Inlet: (1) 3 in. dia. ACME fitting. Outlet: (1) 2 in. dia. ACME fitting. Overall dimensions: 2 ft. 4 in. L x 1 ft. 1/2 in. W x 1 ft. 4 in. H.
Product Details
- Stock No: OIP124
- Manufacturer: APV
- Model: III
- Serial Number: U2218M
Pump Details
- Pump Type: Centrifugal
- Max Gallons Per Minute GPM: 220
- Max Speed RPM: 3500
- Impeller Diameter (inches): 5.5
- # Inlets: 1
- # Outlets: 1
- Inlet/Outlet 1: Inlet
- Inlet/Outlet Size (Inches) 1: 3
- Inlet/Outlet Type 1: ACME
- Inlet/Outlet 2: Outlet
- Inlet/Outlet Size (Inches) 2: 2
- Inlet/Outlet Type 2: ACME
Previous Refrigerant
Motor Details
Dimensions:
- Length (Inches): 28
- Width (Inches): 12.5
- Height (Inches): 16
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!




























