- Product Details
APV III Centrifugal Pump (5 HP, 200 GPM Max)
APV Puma-Series Sanitary Centrifugal Pump. Model: III. S/N: U2221M. Capacity: 200 gpm @ 30 psi. Displacement per Revolution:0.03 gal. Impeller diameter: 5 in. Brook Hansen Electric Motor, 5 hp, 3460 rpm, 575 V, 4.6 amps, 60 Hz, 3 phase. The APV Puma pump is designed for use in open work areas adjacent to dairy, food, beverage, and industrial processing plant. Inlet: (1) 3 in. dia. ACME fitting. Outlet: (1) 2 in. dia. ACME fitting. Overall dimensions: 2 ft. 4 in. L x 1 ft. 1 in. W x 1 ft. 3 in. H.
Product Details
- Stock No: OIP149
- Manufacturer: APV
- Model: III
- Serial Number: U2221M
Pump Details
- Pump Type: Centrifugal
- Max Gallons Per Minute GPM: 200
- Max Speed RPM: 3500
- Maximum Pressure MAWP (PSI): 100
- Impeller Diameter (inches): 5
- # Inlets: 1
- # Outlets: 1
- Inlet/Outlet 1: Inlet
- Inlet/Outlet Size (Inches) 1: 3
- Inlet/Outlet Type 1: ACME
- Inlet/Outlet 2: Outlet
- Inlet/Outlet Size (Inches) 2: 2
- Inlet/Outlet Type 2: ACME
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Manufacturer: Brook
- Motor Horsepower(HP): 5
- Motor RPM: 3460
- Motor Voltage: 575
- Motor Amps: 4.6
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 28
- Width (Inches): 13
- Height (Inches): 15
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!





























