APV JR Single Effect Evaporator Skid.

APV JR Single Effect Evaporator Skid.

APV Junior (JR) Single Effect Evaporator Skid. Estimated water removal rate: 250-500 LBS/HR. Estimated weight: 4,200 LBS. Dimensions: 94 in. x 92 in. x 10 ft. high.

Product Details
  • Stock No: JMPS01
  • Manufacturer: APV
  • Model: JR
Evaporator Details
Micro Panel Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
APV JR Single Effect Evaporator Skid.
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed