APV Junior Plate Heat Exchanger - 4 sq. ft.

APV Junior Plate Heat Exchanger - 4 sq. ft.

APV Junior Plate Heat Exchanger – 4 sq. ft. Number of plates: 16. Heat Transfer Surface Area: approx. 4 sq. ft. Inlets/Outlets: (4) 1 ½ in. S-line fittings. APV JR series heat exchangers can be modified up to 41 sq. ft. in heat transfer surface area and handle up to 15 gallon per minute flow rate. Overall dimensions: 2 ft. 5 in. L x 8 in. W x 2 ft. 2 in. H.

Product Details
  • Stock No: NOI1202
  • Manufacturer: APV
  • Model: JUNIOR
Heat Exchanger Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
APV Junior Plate Heat Exchanger - 4 sq. ft.
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed