APV Paraflow Plate Heat Exchanger

APV Paraflow Plate Heat Exchanger

APV Paraflow Plate Heat Exchanger. Model: HMB, S/N: M/C 3608. 3-A sanitary. Fixed end ports: (4) 2-1/2 in. Movable end ports: (4) 2-1/2 in. Overall dimensions: 104 in. L x 28 in. W x 71 in. H.

Product Details
  • Stock No: OI153.
  • Manufacturer: APV
  • Model: HMB
  • Serial Number: M/C 3608
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 104
  • Width (Inches): 28
  • Height (Inches): 71
Additional Product Details
APV Paraflow Plate Heat Exchanger
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed