APV Paraflow Plate Heat Exchanger

APV Paraflow Plate Heat Exchanger

APV Paraflow Plate Heat Exchanger. Model: HX, S/N: MC 12779. Rated 3-A sanitary. Design pressure: max 100 psi. Fixed end ports: (4) 2 in. Movable end ports: (4) 2 in. Overall dimensions: 71 in. L x 24 in. W x 61 in. H.

Product Details
  • Stock No: RWWF01
  • Manufacturer: APV
  • Model: HX
  • Serial Number: 12779
Heat Exchanger Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
APV Paraflow Plate Heat Exchanger
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed