APV Paraflow Plate Heat Exchanger

APV Paraflow Plate Heat Exchanger

APV Paraflow Plate Heat Exchanger. Model: HX. S/N: 13779. Stainless steel construction. (50) Stainless steel plates. Two pass system. Heat transfer surface area: approx. 88.8 sq. ft. Inlets: (4) 2 in. dia. S-Line fittings. Outlets: (4) 2 in. dia. S-Line fittings. Overall dimensions: 69 in. L x 24 in. W x 61 in. H.

Product Details
  • Stock No: SKFC049.10
  • Manufacturer: APV
  • Model: HX
  • Serial Number: 13779
Heat Exchanger Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
APV Paraflow Plate Heat Exchanger
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed