- Product Details
APV Plate Evaporator Plates
(106) APV Plate Evaporator Plates. Plate Pattern Count (Type A): 25. Plate Pattern Count (Type B): 25. Plate Pattern Count (Type C): 27. Plate Pattern Count (Type D): 29. Inlets: (1) 6 in. L x 2 in. W (product), (2) 2-1/2 in. L x 1 in. W, (1) 1 ft. 2 in. L x 4 in. W (media), (1) 1 ft. 3 in. L x 4 in. W (media). Outlets: (1) 1 ft. 9 in. L x 10-1/2 in. W (vapor), (1) 1 ft. 9 in. L x 3/4 in. (vapor). Plate dimensions: 54 in. L x 29-1/2 in. W.
- Stock No: RAAF070.
- Manufacturer: APV
- Plate Width (inches): 29.5
- Plate Length (inches): 54
- Motor Included? No
- Width (Inches): 29.5
- Height (Inches): 54
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!






















