APV Plate Heat Exchanger

APV Plate Heat Exchanger

APV Heat Exchanger with Insulated Glycol Tank, Heat Exchanger National Board 1351, Type L9RGNM GS25 1997, S/N 33312.1, 120 plates 26 in. W x 70 in. H, Hot Side - 300 psi at 150 F to -20 F, Cold Side - 300 psi at 150 F to -20 F, 450 psi test, Tightening Diameter 24.39 in. max 24.04 in. min, 9 in. Connections, with epoxy coated Frame tie bar take up ammonia/glycol laser welded plate skid mounted including evaporator flooded system with controls, duty to cool 660,440 lbs/hr of propylene glycol from 30 F to 20 F utilizing 21,128 lbs/hr of R717, skid dimensions 11 ft L 86 in. W x 102 in. H, glycol tank dimensions - 12 ft H with 4 ft x 4 ft base and 8 in. ID 15 in. OD flange inlet 6 in. ID 12-1/2 in. OD flange outlet with six 120C temp gauges on external mild steel piping.
Product Details
  • Stock No: 195.GR973.50
  • Manufacturer: APV
  • Model: l9RGNMGS75
  • Serial Number: 33312.1
Glycol Chiller Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
APV Plate Heat Exchanger
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed