APV Plate Heat Exchanger - 52 sq. ft.

APV Plate Heat Exchanger - 52 sq. ft.

APV Plate Heat Exchanger. S/N 465. Plates: (29). Heat transfer surface area: Approx 52 sq. ft. Section 1: (15) plates; Section 2: (14) plates. Fixed end ports: (2) 2-1/2 in, (1) 2 in. Movable end ports: (1) 2 in, (1) 2-1/2 in. Divider ports: (3) 2 in. Overall dimensions: 93 in. L x 32 in. W x 50 in. H.

Product Details
  • Stock No: CCFP510.
  • Manufacturer: APV
  • Serial Number: 465
Heat Exchanger Details
  • Heat Transfer Surface Area (SQ FT): 52
  • Plate Material: Stainless Steel
  • Number of Plates: 29
  • Number of Dividers: 3
  • Number of Sections: 2
  • Inlets & Outlets Description: Fixed end ports: (2) 2-1/2 in, (1) 2 in. Movable end ports: (1) 2 in, (1) 2-1/2 in. Divider ports: (3) 2 in.
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 93
  • Width (Inches): 32
  • Height (Inches): 50
Additional Product Details
  • Product Purchased From: Fruit Processor
APV Plate Heat Exchanger - 52 sq. ft.
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed