APV Plate Heat Exchanger

APV Plate Heat Exchanger

APV Plate Heat Exchanger. Model: HXL-6, S/N: 16370. Stainless steel plates: (87). Heat transfer surface area: Approx. 140 sq. ft. Section 1: (21) plates; Section 2: (49) plates; Section 3: (17) plates. Fixed end ports: (4) 2 in. Movable end ports: (3) 2 in. Divider 1 ports: (1) 2 in. Divider 2 ports: (1) 1-1/2 in., (1) 2 in. Overall dimensions: 57 in. L x 18 in. W x 63 in. H.

Product Details
  • Stock No: CCFP172.
  • Manufacturer: APV
  • Model: HXL-6
  • Serial Number: 16370
Heat Exchanger Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
  • Product Purchased From: Fruit Processor
APV Plate Heat Exchanger
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed